Menu Search
HAMMOND MANUFACTURING #DTS3261A115N3LG

Enclosure Cooling Air Conditioner, 115V, 50/60 Hz, 7500 BTU, 14.6A Running, NEMA 3R

SKU # 62398001038 Manufacturer Series: DTS
RoHS Compliant
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz
BTU: 7500
Amps: 14.6 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R
Construction/​Finish: Steel, Light Gray
Control: Thermostat
Dimensions: HxWxD: 47.61 x 15.55 x 12.27 in. (1209 x 395 x 324mm)
Weight: 120 lb. (46kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz; BTU - 7500; Amps - 14.6 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 3R; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 47.61x15.55x12.27 in. (1209x395x324mm); Weight - 120.00-lb, 46.00-kg; Additional Information - Watt: 2197W; Manufacturer Series - DTS

Additional Info: Watt: 2197W