Menu Search
HAMMOND MANUFACTURING #DTS3081A230N4SS

Enclosure Cooling Air Conditioner, 230V, 50/60 Hz, 2500 BTU, 14.4A Running, NEMA 4X

SKU # 62398000911 Manufacturer Series: DTS
RoHS Compliant
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 2500
Amps: 14.4 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: 304 Stainless Steel
Control: Thermostat
Dimensions: HxWxD: 20.15 x 10.05 x 10.77 in. (512 x 255 x 273mm)
Weight: 55 lb. (25kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz; BTU - 2500; Amps - 14.4 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 20.15x10.05x10.77 in. (512x255x273mm); Weight - 55.00-lb, 25.00-kg; Additional Information - Watt: 732W; Manufacturer Series - DTS

Additional Info: Watt: 732W