Menu Search
HAMMOND MANUFACTURING #DTS3181SLA2N4SS

Enclosure Cooling Air Conditioner, 230V, 50/60 Hz, 3500-5000 BTU, 4A Running, NEMA 4X

SKU # 62398056822 Manufacturer Series: DTS
RoHS Compliant
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 3500-5000
Amps: 4 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: 304 Stainless Steel
Control: Thermostat
Dimensions: HxWxD: 36 x 12.3 x 14.4 in. (914 x 311 x 366mm)
Weight: 108 lb. (49kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz; BTU - 3500-5000; Amps - 4.0 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 36.00x12.30x14.40 in. (914x311x366mm); Weight - 108.00-lb, 49.00-kg; Manufacturer Series - DTS