Menu Search
HAMMOND MANUFACTURING #DTS3161A230N3LG

Enclosure Cooling Air Conditioner, 230V, 50/60 Hz, 4000 BTU, 4A Running, NEMA 3R

SKU # 62398001031 Manufacturer Series: DTS
RoHS Compliant
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 4000
Amps: 4 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R
Construction/​Finish: Steel, Light Gray
Control: Thermostat
Dimensions: HxWxD: 29.46 x 15.55 x 11.5 in. (748 x 395 x 292mm)
Weight: 84 lb. (38 kg.)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz; BTU - 4000; Amps - 4.0 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 3R; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 29.46x15.55x11.50 in. (748x395x292mm); Weight - 84.00-lb, 38.00-kg; Additional Information - Watt: 1172W; Manufacturer Series - DTS

Additional Info: Watt: 1172W