Menu Search
HAMMOND MANUFACTURING #DTS3245A230LG

Enclosure Cooling Air Conditioner, 230V, 50/60 Hz, 9000-12000 BTU, 13/6.5A Running, NEMA 12

SKU # 62398072006 Manufacturer Series: DTS
RoHS Compliant
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 9000-12000
Amps: 13/6.5 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Steel, Light Gray
Control: Thermostat
Dimensions: HxWxD: 53 x 16 x 14.4 in. (1347 x 406 x 367mm)
Weight: 150 lb. (68.03kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz; BTU - 9000-12000; Amps - 13/6.5 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 53.00x16.00x14.40 in. (1347x406x367mm); Weight - 150.00-lb, 68.03-kg; Additional Information - Watt: 2639-3519W; Manufacturer Series - DTS

Additional Info: Watt: 2639-3519W