Menu Search
NVENT HOFFMAN #N360616G800

Air Conditioner, 100 to 120 VAC 50/60Hz, 1 PH, 10.1 A

SKU # 78351035751 Manufacturer Series: MCLCR
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 100 to 120V AC 50/60Hz, 1 PH
BTU: 6000 BTU/hr
Amps: 10.1A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP54/IP34
Construction/​Finish: Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 914.4 x 292.1 x 355.6mm
Weight: 45kg

SpectraCool Narrow with Advanced Corrosion Protection