Menu Search
NVENT HOFFMAN #G520816G360

Air Conditioner, 100 to 120 VAC 50/60Hz, 1 PH, 12.3 A

SKU # 78351035662 Manufacturer Series: MCLCR
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 100 to 120V AC 50/60Hz, 1 PH
BTU: 8000 BTU/hr
Amps: 12.3A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 58.1kg

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1