Menu Search
NVENT HOFFMAN #G521216G102

Air Conditioner, 100 to 120 VAC 50/60Hz, 1 PH, 21 A

SKU # 78351021164 Manufacturer Series: MCLCR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 100 to 120 VAC 50/60Hz, 1 PH
BTU: 12,000 BTU/hr
Amps: 21 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 4X, IP56/IP34
Construction/​Finish: 316 Stainless Steel/No. 4 Brushed
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 59.4kg

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1