Menu Search
NVENT HOFFMAN #G521216G151

Air Conditioner, 100 to 120 VAC 50/60Hz, 12,000 BTU/hr

SKU # 78351021171 Manufacturer Series: MCLG
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 100-120V AC 50/60Hz
BTU: 12,000 BTU/hr
Amps: 21A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 4X, IP56/IP34
Construction/​Finish: 304 Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 59.4kg

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.