Menu Search
NVENT HOFFMAN #N431216G151

Air Conditioner, 115 V, 11,000 BTU/hr, 22 A, 127 lb.

SKU # 78351023966 Manufacturer Series: Series MCL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Voltage: 115V
BTU: 11,000 BTU/hr
Amps: 22 A
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4/4X/IP56/IP34
Construction/​Finish: 304 Stainless Steel/RAL 7035 Light-Gray, Semi-Textured Powder Coated
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 43 x 11-1/2 x 14 in.
Weight: 127 lb.

SpectraCool Narrow Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-in. (300-mm) deep floor- and wall-mount enclosures.