Menu Search
NVENT HOFFMAN #G521226G802

Air Conditioner, 200 to 250 VAC 50/60Hz, 1 PH, 59.4kg

SKU # 78351035687 Manufacturer Series: MCLCR
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 200 to 250V AC 50/60Hz, 1 PH
BTU: 12,000 BTU/hr
Amps: 10.6 to 9.5A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 4X, IP56/IP34
Construction/​Finish: 316 Stainless Steel/No. 4 Brushed
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 59.4kg

SpectraCool with Advanced Corrosion Protection Air Conditioners deliver the same reliable enclosure cooling solutions as the SpectraCool Indoor/Outdoor Air Conditioners with advanced corrosion protection. Two levels of corrosion protecton include: Level 1