Menu Search
NVENT HOFFMAN #G521226G101

Air Conditioner, 200 to 250 VAC 50/60Hz, 12,000 BTU/hr

SKU # 78351021158 Manufacturer Series: MCLG
RoHS Compliant
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 200-250V AC 50/60Hz
BTU: 12,000 BTU/hr
Amps: 10.6 to 9.5A
Ambient Temperature: -40° to +55°C
Installation: Partial Recessed Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 59.4kg

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.