Menu Search
NVENT HOFFMAN #G280426G060

Air Conditioner, 200 to 250 VAC 50/60Hz, 4900 BTU/hr

SKU # 78351020971 Manufacturer Series: MCLG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 200-250V AC 50/60Hz
BTU: 4900 BTU/hr
Amps: 5.8 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 726.2 x 432.1 x 258.6mm
Weight: 38kg

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.