Menu Search
NVENT HOFFMAN #N360826G060

Air Conditioner, 230 V, 8000 BTU/hr, 6.1 A, 106 lb.

SKU # 78351023918 Manufacturer Series: Series MCL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Indoor Air Conditioner
Voltage: 230V
BTU: 8000 BTU/hr
Amps: 6.1 A
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4/IP56/IP34
Construction/​Finish: Steel/RAL 7035 Light-Gray, Semi-Textured Powder Coated
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 36 x 11-1/2 x 14 in.
Weight: 106 lb.

SpectraCool Narrow Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-in. (300-mm) deep floor- and wall-mount enclosures.