Menu Search
NVENT HOFFMAN #N210226G050

Air Conditioner, 230 VAC 50/60Hz, 2000 BTU/hr, 3.5 A

SKU # 78351034446 Manufacturer Series: MCLG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 230V AC 50/60Hz
BTU: 2000 BTU/hr
Amps: 3.5 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 531 x 254 x 251mm
Weight: 25kg

SpectraCool Narrow Air Conditioners provide a space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-in. (300-mm) deep floor- and wall-mount enclosures.