The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #T501246G401

Air Conditioner, 400 to 460 VAC, 12,000 BTU/hr, 5.1 A

SKU # 78351023398 Manufacturer Series: T/MCL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Outdoor Air Conditioner
Voltage: 400 to 460 VAC
BTU: 12,000 BTU/hr
Amps: 5.1 A
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4/4X
Construction/​Finish: Steel/RAL 7035 Light-Gray, Semi-Textured Powder Coated
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 50 x 19 x 11.05 in.
Weight: 164 lb.

T-Series Compact Outdoor Air Conditioners provide a compact footprint to minimize real estate and maximum capacity. Cleanable, reusable aluminum mesh filter protect coils for maximum cooling performance.