Menu Search
NVENT HOFFMAN #N280446G802

Air Conditioner, 400 to 460 VAC 50/60Hz, 1 PH, 2.5 A

SKU # 78351035747 Manufacturer Series: MCLCR
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 400 to 460V AC 50/60Hz, 1 PH
BTU: 4000 BTU/hr
Amps: 2.5A
Ambient Temperature: -40° to +52°C
Installation: Flange Mount
Enclosure Rating: NEMA 4X, IP54/IP34
Construction/​Finish: 316 Stainless Steel/No. 4 Brushed
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 711.2 x 292.1 x 355.6mm
Weight: 41.7kg

SpectraCool Narrow with Advanced Corrosion Protection