Menu Search
NVENT HOFFMAN #CR430626G074

Air Conditioner, 400 to 460 VAC 50/60Hz, 1 PH, 3.6 A

SKU # 78351022803 Manufacturer Series: Series MCL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 400 to 460 VAC 50/60Hz, 1 PH
BTU: 6000 BTU/hr
Amps: 3.6 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 4/4X
Construction/​Finish: 304/316 Stainless Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 1100 x 400 x 260mm
Weight: 70kg

The ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.