Menu Search
NVENT HOFFMAN #NHZ360846G300

Air Conditioner, 400 to 460 VAC 50/60Hz, 3 PH, 3.4 A

SKU # 78351028646 Manufacturer Series: MCLH
Conditioner Type: Sealed Enclosure Cooling Indoor/Outdoor Air Conditioner
Voltage: 400 to 460V AC 50/60Hz, 3 PH
BTU: 8500 BTU/hr
Amps: 3.4A
Ambient Temperature: -40° to +131°F
Installation: Flange Mount
Enclosure Rating: NEMA 4
Construction/​Finish: Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control: Digital Temperature
Dimensions: HxWxD: 36 x 11-1/2 x 14 in.
Weight: 114 lb.

Engineered specifically for hazardous location cooling.