Menu Search
NVENT HOFFMAN #G521246G051

Air Conditioner, 400 to 460 VAC 50/60Hz, 3 PH, 3.5 A

SKU # 78351019485 Manufacturer Series: MCLG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Sealed Enclosure Cooling Indoor Air Conditioner
Voltage: 400 to 460 VAC 50/60Hz, 3 PH
BTU: 12,000 BTU/hr
Amps: 3.5 A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP56/IP34
Construction/​Finish: Galvanized Sheet Metal/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat with Digital Display
Dimensions: HxWxD: 1338 x 435 x 296mm
Weight: 64kg

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three