Menu Search
NVENT HOFFMAN #N210246G700

Air Conditioner, 460 VAC 50/60Hz, 1 PH, 2000 BTU/hr

SKU # 78351035727 Manufacturer Series: MCLCR
Conditioner Type: Sealed Enclosure Cooling Outdoor Air Conditioner
Voltage: 460V AC 50/60Hz, 1 PH
BTU: 2000 BTU/hr
Amps: 1.9A
Ambient Temperature: -40° to +55°C
Installation: Flange Mount
Enclosure Rating: NEMA 12/3R/4, IP54/IP34
Construction/​Finish: Galvanized Steel/RAL 7035 Semi-Textured Light Gray
Control: Basic Mechanical Thermostat
Dimensions: HxWxD: 614 x 254 x 251mm
Weight: 25kg

SpectraCool Narrow with Advanced Corrosion Protection Compact