Menu Search
NVENT HOFFMAN #CR230216G007

Air Conditioner; 304 Stainless Steel; 115V; 50/60 Hz; 1-Phase 1400/1600 131deg F

SKU # 78351020489 Manufacturer Series: CR23
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 1400/1600 @ 131ºF
Amps: 4.1/4.5 F.L.A.
Ambient Temperature: 131 Degree F
Installation: Mount to Enclosure Door, Side or Front
Enclosure Rating: NEMA 4X
Construction/​Finish: 304 Stainless Steel
Control: Thermostat
Dimensions: HxWxD: 23 x 10 x 8.75 in. (584 x 254 x 222mm)
Weight: 57 lb. (26kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 1400/1600 @ 131ºF; Amps - 4.1/4.5 F.L.A.; Ambient Temperature - 131 degF, 55 degC Max; Installation - Mount to Enclosure Door, Side or Front; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 23.00x10.00x8.75" (584x254x222mm); Weight - 57.00-lb, 26.00-kg; Additional Information - Replacement Filter #23-2004-00; Manufacturer Series - CR23

Additional Info: Replacement Filter #23-2004-00