Menu Search
NVENT HOFFMAN #M170216G009

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 110/115V, 50/60 Hz, 1-Phase 1500/1800 125ºF

SKU # 78351073750 Manufacturer Series: 17
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 110/115V, 50/60Hz, 1-Phase
BTU: 1500/1800 @ 125ºF
Amps: 6.6/6.7 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
Dimensions: HxWxD: 17.65 x 12 x 8.68 in. (448 x 305 x 220mm)
Weight: 55 lb. (25kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 110/115V, 50/60 Hz, 1-Phase; BTU - 1500/1800 @ 125ºF; Amps - 6.6/6.7 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 17.65x12.00x8.68" (448x305x220mm); Weight - 56.00-lb, 25.00-kg; Additional Information - Replacement Filter #10-1000-57; Manufacturer Series - 17

Additional Info: Replacement Filter #10-1000-57