Menu Search
NVENT HOFFMAN #M280216G013

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 115V, 50/60 Hz, 1-Phase 2200/2200 125ºF

SKU # 78351073780 Manufacturer Series: 28
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 2200/2200 @ 125ºF
Amps: 9.8/9.0 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
Dimensions: HxWxD: 28.5 x 17 x 11.33 in. (724 x 432 x 288mm)
Weight: 98 lb. (45kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 2200/2200 @ 125ºF; Amps - 9.8/9.0 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 28.50x17.00x11.33" (724x432x288mm); Weight - 98.00-lb, 45.00-kg; Additional Information - Replacement Filter #10-1000-56; Manufacturer Series - 28

Additional Info: Replacement Filter #10-1000-56