Menu Search
NVENT HOFFMAN #M330416G010

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 115V, 50/60 Hz, 1-Phase 3700/4000 125ºF

SKU # 78351074300 Manufacturer Series: 33NSM
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 3700/4000 @ 125ºF
Amps: 13/13.2 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
Dimensions: HxWxD: 34.37 x 12 x 9.88 in. (873 x 305 x 251mm)
Weight: 105 lb. (48kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 3700/4000 @ 125ºF; Amps - 13.0/13.2 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 34.37x12.00x9.88" (873x305x251mm); Weight - 105.00-lb, 48.00-kg; Additional Information - Replacement Filter #10-1000-56; Manufacturer Series - 33NSM

Additional Info: Replacement Filter #10-1000-56