Menu Search
NVENT HOFFMAN #M130116G1014

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 115V, 50/60 Hz, 1-Phase 800/1000 125ºF

SKU # 78351073720 Manufacturer Series: 13
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 800/1000 @ 125ºF
Amps: 4.0/4.0 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
Dimensions: HxWxD: 13.25 x 14.25 x 7.8 in. (337 x 362 x 198mm)
Weight: 48 lb. (22kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 800/1000 @ 125ºF; Amps - 4.0/4.0 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 13.25x14.25x7.80" (337x362x198mm); Weight - 48.00-lb, 22.00-kg; Additional Information - Replacement Filter #10-1000-57; Manufacturer Series - 13

Additional Info: Replacement Filter #10-1000-57