Menu Search
OUELLET #WAM09MH27S-O

Admiral Air Conditioner, 9000 BTUH, 208-230V, 60Hz, Heating/Cooling, 7.0/5.7A

SKU # 62526286354

The Admiral series is the Willis premium line featuring an elegant design and powerful 7 speed fan operation. All Commodore units feature 4 way and waterfall airflow that can swivel both left and right. Admiral series come with an iFeel remote to ensure precise temperature control and maximum comfort, With a SEER rating as high as 27 you can count on extremely low energy consumption and a very low total cost of operation. The Admiral series comes with the best manufacturer warranty on the market covering parts, compressor and labor.

Additional Info: Outdoor Unit, Compressor Type: DC Inverter-Driven Twin Rotary, Sound Pressure Level: 49 dBA, Refrigerant/ Charge: R410A/ 45.9 oz, SEER: 27, EER: 14.5, HSPF: 9.0, COP: 3.8 , Line Set Size (Liquid - Suct.): 1/4 in. - 1/2 in. , Pre-Charge: 25 ft, MCA: 10A, M