Menu Search
OUELLET ELECTRIC HEATING #OCD18KCH20S-I

Heat Pump, Cooling, Heating, Dehumidifying, Fan and Auto

SKU # 80504200073 Manufacturer Series: OTP-C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ductless Single Zone Heat Pump
Operation: Cooling, Heating, Dehumidifying, Fan and Auto
Mounting: Wall
Voltage: 230/208 VAC
Cooling BTU/​Hr: 18,000 BTU/hrs
Heating kW: 19,800 BTU/hrs
Amps: 12.5 A
Control: Remote
Dimensions: HxWxD: 11-13/16 x 38-3/16 x 8-13/16 in.
Weight: 28 lb.

A heat pump system produces about four times more heat than a traditional electric heating system for the same energy consumption, as well as offering the comfort of air conditioning during hotter weather.