Heat Pump, Cooling, Heating, Dehumidifying, Fan and Auto
SKU
#
80504200074
Manufacturer Series:
OTP-C
Specifications
Type:
Ductless Single Zone Heat Pump
Operation:
Cooling, Heating, Dehumidifying, Fan and Auto
Mounting:
Wall
Voltage:
230/208V AC
Cooling BTU/Hr:
18,000 BTU/hrs
Heating kW:
19,800 BTU/hrs
Amps:
12.5A
Ambient Temperature:
-18° to +46°C Cooling, -25° to +24°C Heating
Control:
Remote
Dimensions:
HxWxD: 27-9/16 x 37-5/8 x 15-9/16 in.
Weight:
106 lb.
Description
A heat pump system produces about four times more heat than a traditional electric heating system for the same energy consumption, as well as offering the comfort of air conditioning during hotter weather.