Menu Search

OUELLET ELECTRIC HEATING #OTP-B12000D

Single Zone Heat Pump, Wall Mount, 12000 BTUH, 240/208V, 60Hz, 1PH, Heating/Cooling, 7.2A

SKU: 62526262410
Manufacturer Series: OTP-B
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 240/208V, 60Hz, 1-Phase
Cooling BTU/Hr: 12000 BTUH
Heating kW: 3.8 kW
Amps: 7.2A
Ambient Temperature: 75.2 deg F, 24 deg C Max
Construction/Finish: Plastic Housing, White
Control: Wireless Remote
Description
Air Conditioners: Type - Air Conditioner; Operation - Heating/Cooling; Mounting - Wall; Voltage - 240/208V, 60 Hz, 1-Phase; Cooling BTU/Hr - 12000 BTUH; Heating kW - 3.8 kW; Amps - 7.2 A; Ambient Temperature - 75.2 deg F, 24 deg C Max; Construction/Finish - Plastic Housing, White; Control - Wireless Remote; Manufacturer Series - OTP-B