Menu Search
OUELLET #OTP-B24000D-E

Single Zone Heat Pump, Wall Mount, 21400 BTUH, 240/208V, 60Hz, 1PH, Heating/Cooling, 12.2A

SKU # 62526262408 Manufacturer Series: OTP-B
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 240/208V, 60Hz, 1-Phase
Cooling BTU/​Hr: 21400 BTUH
Heating kW: 6.7 kW
Amps: 12.2A
Ambient Temperature: 75.2 deg F, 24 deg C Max
Control: Wireless Remote
Dimensions: HxWxD: 31.12 x 38.62 x 16.75 in. (790 x 980 x 427mm)
Weight: 121 lb.