Air Conditioners: Type - Air Conditioner; Operation - Heating/Cooling; Mounting - Wall; Voltage - 240/208V, 60 Hz, 1-Phase; Cooling BTU/Hr - 21400 BTUH; Heating kW - 6.7 kW; Amps - 12.2 A; Ambient Temperature - 75.2 deg F, 24 deg C Max; Control - Wireless Remote; Manufacturer Series - OTP-B