Menu Search
OUELLET #OTP-B09000D-I

Single Zone Heat Pump, Wall Mount, 9800 BTUH, 240/208V, 60Hz, 1PH, Heating/Cooling, 7A

SKU # 62526262401 Manufacturer Series: OTP-B
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 240/208V, 60Hz, 1-Phase
Cooling BTU/​Hr: 9800 BTUH
Heating kW: 2.9 kW
Amps: 7A
Construction/​Finish: Plastic Housing, White
Control: Wireless Remote
Dimensions: HxWxD: 10.75 x 33.25 x 7 in. (274 x 846 x 178mm)
Weight: 22 lb.