You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #B3NO-4

Bell Alarm Contact Overload Relay Size 3-4

SKU # 78667882260 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Bell Alarm Contact
Mounting: Overload Relay Size 3-4
Contacts: NO, Isolated
Voltage: 24-600V AC
Amps - continuous: 5A

Alarm Contacts-Modules: Module Type - Bell Alarm Contact; Mounting - Overload Relay Size 3-4; Contacts - NO, Isolated; Voltage - 24-600V AC; Amps - Continuous - 5; Manufacturer Series - A200