Menu Search
EATON #WBELL

Advantage Bell Alarm Module Reset Port

SKU # 78667821300
Module Type: Bell Alarm Module
Mounting: Reset Port
Contacts: NO/NC, Isolated
Voltage: 120V AC
Amps - continuous: 5A

Alarm Contacts-Modules: Module Type - Bell Alarm Module; Mounting - Reset Port; Contacts - NO/NC, Isolated; Voltage - 120V AC; Amps - Continuous - 5; Manufacturer Series - Advantage