Menu Search
EATON BUSSMANN SERIES #CGL-45

Tron Fuse, Class C (HRCII-C); Current limiting; 600 Vac; 45A

SKU # 05171210036 Manufacturer Series: CGL

Compare

Maximum number of products selected.
View more versions of this product
Amps: 45A
Voltage - DC: Not Applicable
Length Overall: 3.5 in. (88.9mm)
Diameter: 0.81 in. (20.64mm)
Connection: Ferrule
Fuse Type/​Class: Class C (HRCII-C)
Characteristics: Current Limiting
Interrupting Rating: 200kA IR AC, 40kA IR DC
Voltage - AC: 600 Vac
Indicators: No