Menu Search
EATON BUSSMANN SERIES #CGL-225

Tron Fuse, Class C (HRCII-C); Current limiting; 600 Vac; 225A

SKU # 05171210051 Manufacturer Series: CGL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 225A
Voltage - DC: Not Applicable
Length Overall: 8.19 in. (208mm)
Diameter: 2.38 in. (60.3mm)
Connection: Blade
Fuse Type/​Class: Class C (HRCII-C)
Characteristics: Current Limiting
Interrupting Rating: 200kA IR AC, 40kA IR DC
Voltage - AC: 600 Vac
Indicators: No