Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Tron Fuse, Class C (HRCII-C); Current Limiting; 600 Vac

EATON BUSSMANN SERIES

Tron Fuse, Class C (HRCII-C); Current Limiting; 600 Vac

(32 Product Options) Manufacturer Series: CGL
  • Fuse Type/Class: Class C (HRCII-C)
  • Characteristics: Current Limiting
  • Interrupting Rating: 200kA IR AC, 40kA IR DC
  • Voltage: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class C (HRCII-C)
Characteristics: Current Limiting
Interrupting Rating: 200kA IR AC, 40kA IR DC
Voltage: 600V AC
Indicators: No