You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #SC-12

Fuse, Class G; Time Delay; 600 Vac; 12A

SKU # 05171218985 Manufacturer Series: SC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 12A
Voltage - AC: 600 Vac
Voltage - DC: 170 Vdc
Length Overall: 1-5/16 in.
Fuse Type/​Class: Class G
Characteristics: Time Delay
Interrupting Rating: 100kA IR AC, 10kA IR DC
Diameter: 13/32 in.
Connection: Ferrule
Indicators: No