Menu Search
EATON BUSSMANN SERIES #SC-8

Fuse, Class G; Time Delay; 600 Vac; 8A

SKU # 05171225008 Manufacturer Series: SC
View more versions of this product
Amps: 8A
Voltage - AC: 600 Vac
Voltage - DC: 170 Vdc
Length Overall: 1-5/16 in.
Fuse Type/​Class: Class G
Characteristics: Time Delay
Interrupting Rating: 100kA IR AC, 10kA IR DC
Diameter: 13/32 in.
Connection: Ferrule
Indicators: No