Menu Search
EATON BUSSMANN SERIES #SC-20

Fuse, Class G; Time Delay; 600 Vac; 20A

SKU # 05171225020 Manufacturer Series: SC
View more versions of this product
Voltage - AC: 600 Vac
Amps: 20A
Voltage - DC: 170 Vdc
Length Overall: 1-13/32 in.
Fuse Type/​Class: Class G
Characteristics: Time Delay
Interrupting Rating: 100kA IR AC, 10kA IR DC
Diameter: 13/32 in.
Connection: Ferrule
Indicators: No