Menu Search
EATON BUSSMANN SERIES #SC-40

Fuse, Class G; Time Delay; 480 Vac; 40A

SKU # 05171225040 Manufacturer Series: SC
View more versions of this product
Voltage - AC: 480 Vac
Amps: 40A
Voltage - DC: 300 Vdc
Length Overall: 2-1/4 in.
Fuse Type/​Class: Class G
Characteristics: Time Delay
Interrupting Rating: 100kA IR AC, 10kA IR DC
Diameter: 13/32 in.
Connection: Ferrule
Indicators: No