Menu Search
EATON BUSSMANN SERIES #SC-50

Fuse, Class G; Time Delay; 480 Vac; 50A

SKU # 05171225050 Manufacturer Series: SC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage - AC: 480 Vac
Amps: 50A
Voltage - DC: 300 Vdc
Length Overall: 2-1/4 in.
Fuse Type/​Class: Class G
Characteristics: Time Delay
Interrupting Rating: 100kA IR AC, 10kA IR DC
Diameter: 13/32 in.
Connection: Ferrule
Indicators: No