Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Fuses
UL Class Fuses
Fuse, Class G; Time Delay
EATON BUSSMANN SERIES
Fuse, Class G; Time Delay
(13 Product Options)
Manufacturer Series: SC
Fuse Type/Class:
Class G
Characteristics:
Time Delay
Interrupting Rating:
100kA IR AC, 10kA IR DC
Diameter:
13/32 in.
View All Specifications
Filter Table
Filters
Done
Filter Table By
Loading...
Loading...
Loading...
Applied Filters
Clear Filters
Please
Log In
or
Register
to view pricing & availability.
Part #
-
-
Specifications
Fuse Type/Class:
Class G
Characteristics:
Time Delay
Interrupting Rating:
100kA IR AC, 10kA IR DC
Diameter:
13/32 in.
Connection:
Ferrule
Indicators:
No