Menu Search
EATON BUSSMANN SERIES #JKS-80

Limitron Fuse; Fast Acting; Class J; 600VAC; 80A

SKU # 05171263080
Amps: 80A
Length Overall: 4.63 in.
Diameter: 1.13 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Blade