Menu Search
EATON BUSSMANN SERIES #JKS-200

Limitron Fuse; Fast Acting; Class J; 600VAC; 200A

SKU # 05171263200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Length Overall: 5.75 in.
Diameter: 1.625 in.
Fuse Type/​Class: Class-J
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Blade