Menu Search
Electrical and Power Distribution Fuses UL Class Fuses Low-PeakĀ® Fuse; Time Delay; Class J; 600VAC

EATON BUSSMANN SERIES

Low-PeakĀ® Fuse; Time Delay; Class J; 600VAC

(20 Product Options) Manufacturer Series: LPJ
  • Fuse Type/Class: Class J
  • Characteristics: Time Delay
  • Interrupting Rating: 300kA IR
  • Voltage: 600V AC / 300V DC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Fuse Type/​Class: Class J
Characteristics: Time Delay
Interrupting Rating: 300kA IR
Voltage: 600V AC / 300V DC
Connection: Ferrule