Menu Search
EATON BUSSMANN SERIES #FRN-R-3

Fusetron Fuse; Time Delay; Class RK5; 250VAC; 3A

SKU # 05171250699
View more versions of this product
Amps: 3A
Length Overall: 2 in.
Diameter: 0.562 in.
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Connection: Ferrule

Additional Info: Arc Flash Compliant