Menu Search
EATON BUSSMANN SERIES #FRS-R-200

Fusetron Fuse; Time Delay; Class RK5; 600VAC; 200A

SKU # 05171250848
View more versions of this product
Amps: 200A
Length Overall: 9.625 in.
Diameter: 1.812 in.
Connection: Blade
Fuse Type/​Class: Class-RK5
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC

Additional Info: Arc Flash Compliant