Menu Search
EATON #BR120

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A

SKU # 78667636210 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 1 in.